Stainless Steel Spring
HYDRA Stainless Steel Spring
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 316 SS Replacement Spring
- Fits Hydra Self-cleaning Housings
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B483.1
- Collection:
- HYDRA
- Material:
- Stainless Steel
- NSF:
- NSF/ANSI 42, 61,372
- NSF Certified:
- Yes
- Product Type:
- Spring