Cartridges Kit
OASIS DP Cartridges Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 384.00-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- RO Prefilter Kit
- Stage 1: Sediment 5-micron filter
- Stage 2: CTO Granulated Activated Carbon (GAC) filter
- Stage 3: VOC/CYST 0.5-micron carbon block filter
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 42, ANSI 61
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Reverse Osmosis
- Collection:
- OASIS DP
- Contaminant Removal:
- Sediment
- Diameter:
- 4-1/2 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF/ANSI 42, 50, 61, 372
- NSF Certified:
- Yes
- Temperature Range:
- 39 to 113 Deg F