Point of Use Water Filter
OASIS DP Point of Use Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Under-Counter Reverse Osmosis Water Purification System
- 50 Gallon per day production rate
- .0001-micron
- Patented single-molded manifold
- Remineralization cartridge raises PH and improves taste
- Includes pressurized storage tank
- Includes service faucet
- Includes all items needed for installation
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 42, ANSI 58, ANSI 61
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Reverse Osmosis
- Collection:
- OASIS DP
- Connection Size:
- 1/4
- Contaminant Removal:
- Arsenic, Barium, Cadmium, Chlorine, Chromium, Fluoride, Lead, Mercury
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 50 gpd
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF/ANSI 42, 50, 61, 372
- NSF Certified:
- Yes
- Temperature Range:
- 39 to 113 Deg F