This product requires certification to purchase.

RO Membrane, 50 GPD

You last purchased this on
 
Atlas Filtri

OASIS DP RO Membrane, 50 GPD

  • Fast #
  • Part #ARE7402010
  • Item #9280082
  • Manufacturer Part #RE7402010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atlas Filtri

OASIS DP RO Membrane, 50 GPD

  • Fast #
  • Part #ARE7402010
  • Item #9280082
  • Manufacturer Part #RE7402010
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • OASIS - RO Membrane 50 GPD - 1812 S
  • OASIS DP are especially designed for the installation under the kitchen sink, complete with installation kit
  • All OASIS DP are based on a standard 6 stages unit, made up of: 3 pre-filtration stages, RO membrane stage, G.A.C. activated carbon post-filter stage, re-mineralizer post-filter stage
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CSA Certified:
CSA B483.1
Capacity:
50 gal
Cartridge Type:
Reverse Osmosis
Collection:
OASIS DP
Filtering Material:
Yes
Filtering System:
Point of Use
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF/ANSI 42, 50, 61, 372
NSF Certified:
Yes
Temperature Range:
39 to 113 Deg F