Water Filter
Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits DP, DP Big, Hydra, Hydra Big
- 1/2" NPT
- Stainless Steel
Specifications
- Automatic Shut-Off:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Maximum Temperature:
- 113
- Pressure - High:
- 125
- Product Type:
- Drain Kit