6 in. Zinc Modern House Number #1 in Matte Black
Avalon 6 in. Zinc Modern House Number #1 in Matte Black
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Avalon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1/2 in
- Length:
- 6 in
- Lettering:
- 1
- Material:
- Zinc
- Smart Home Enabled:
- No
- Style:
- Contemporary;Modern
- UL Listed:
- No
- Width:
- 1-7/8 in