This product requires certification to purchase.

6 in. Zinc Modern House Number #6 in Matte Black

You last purchased this on
 
Atlas Homewares

Avalon 6 in. Zinc Modern House Number #6 in Matte Black

  • Fast #
  • Part #AAVN6LBL
  • Item #7905119
  • Manufacturer Part #AVN6-L-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atlas Homewares

Avalon 6 in. Zinc Modern House Number #6 in Matte Black

  • Fast #
  • Part #AAVN6LBL
  • Item #7905119
  • Manufacturer Part #AVN6-L-BL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Avalon
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1/2 in
Length:
6 in
Lettering:
6
Material:
Zinc
Smart Home Enabled:
No
Style:
Contemporary;Modern
UL Listed:
No
Width:
4-15/16 in