This product requires certification to purchase.

6 in. Zinc Modern House Number #4 in Matte Black

You last purchased this on
 
Atlas Homewares

Avalon 6 in. Zinc Modern House Number #4 in Matte Black

  • Fast #
  • Part #AAVN4LBL
  • Item #7903814
  • Manufacturer Part #AVN4-L-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atlas Homewares

Avalon 6 in. Zinc Modern House Number #4 in Matte Black

  • Fast #
  • Part #AAVN4LBL
  • Item #7903814
  • Manufacturer Part #AVN4-L-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Avalon
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1/2 in
Length:
6 in
Lettering:
4
Material:
Zinc
Smart Home Enabled:
No
Style:
Contemporary;Modern
UL Listed:
No
Width:
3-3/16 in