This product requires certification to purchase.

1-1/4 x 1-1/4 in. Zinc Alloy Knob in Warm Brass

You last purchased this on
 
Atlas Homewares

Bradbury 1-1/4 x 1-1/4 in. Zinc Alloy Knob in Warm Brass

Brand image
You last purchased this on
 
Atlas Homewares

Bradbury 1-1/4 x 1-1/4 in. Zinc Alloy Knob in Warm Brass

  • Fast #
  • Part #AA300WB
  • Item #7612511
  • Manufacturer Part #A300-WB
5 out of 5 Customer Rating
1-1/4 x 1-1/4 in. Zinc Alloy Knob

X Points
Color Finish Name: Warm Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Bradbury
Color Finish Category:
Brass Tones
Color Finish Name:
Warm Brass
Depth:
1-1/4 in
Diameter - Base:
13/16 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Shape:
Round
Style:
Transitional
Width:
1-1/4 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing