1-1/4 in. Knob in Polished Chrome
Elizabeth 1-1/4 in. Knob in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Elizabeth
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Knob
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Classic;Luxury;Transitional
- UPC:
- 782808247466