1-1/4 in. Octagonal Cabinet Knob in Polished Nickel
Elizabeth 1-1/4 in. Octagonal Cabinet Knob in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Elizabeth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Octagonal
- Style:
- Classic, Transitional
- UPC:
- 782808247473
- Width:
- 1-1/4 in