This product requires certification to purchase.

1-1/4 in. Knob in Matte Black

You last purchased this on
 
Atlas Homewares

Tom Tom 1-1/4 in. Knob in Matte Black

  • Fast #
  • Part #A426BL
  • Item #7373364
  • Manufacturer Part #426-BL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atlas Homewares

Tom Tom 1-1/4 in. Knob in Matte Black

  • Fast #
  • Part #A426BL
  • Item #7373364
  • Manufacturer Part #426-BL
4 out of 5 Customer Rating

X Points
Color Finish Category: Blacks Select Color Finish Category

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Tom Tom
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/4 in
Diameter - Base:
1-1/4 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Shape:
Round
Style:
Transitional
Width:
1-1/4 in