#8 House Number in Matte Black
Traditionalist #8 House Number in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Traditionalist
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2/5 in
- Height:
- 6 in
- Length:
- 2-63/100 in
- Lettering:
- 8
- Material:
- Zinc Alloy
- Smart Home Enabled:
- No
- Style:
- Classic;Traditional;Transitional
- UL Listed:
- No