1-1/2 in. Glass Replacement Tube
1-1/2 in. Glass Replacement Tube
Package Quantity Info:
Each: 1 Case: 100 Pallet: 15000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tube life is 17,600 hours (two years)
Documents
Specifications
- Brand Model Compatibility:
- FC400
- Depth:
- 3 in
- ETL Listed:
- Yes
- Height:
- 3 in
- Length:
- 2-3/5 in
- Material:
- Composite, Glass
- Product Type:
- Glass Replacement Tube
- UL Listed:
- UL 2998/UL 867
- Width:
- 1-1/2 in