Commercial and Residential 1500 cfm Stainless Steel and Plastic Electronic Air Cleaner
Matterhorn Commercial and Residential 1500 cfm Stainless Steel and Plastic Electronic Air Cleaner
Package Quantity Info:
Each: 1 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimal pressure drop
- Minimal power consumption
- Installed in supply duct providing occupied space protection
- Compatible to various tubes depending on coverage area
Specifications
- AMP:
- 0.2
- Application:
- Commercial, Residential
- CFM:
- 1500 ft3/min
- Collection:
- Matterhorn
- Cord Length:
- 6 ft
- Depth:
- 15 in
- Height:
- 4 in
- Length:
- 8-3/4 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- ABS
- Product Type:
- Ionizer
- Size:
- 8-3/4 in x 8-1/2 in x 4 in
- Temperature Range:
- 0 to 150 Deg F (0 to 65.6 Deg C)
- UL Listed:
- UL 2998/UL 867
- Watts:
- 6 W
- Width:
- 8-1/2 in