Jenny
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Jenny
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 7-1/10 in
- Length:
- 20-1/10 in
- Width:
- 31-1/2 in