9-1/10 x 23-3/5 x 29-9/10 in. Bi-Plane Model
Spad XIII 9-1/10 x 23-3/5 x 29-9/10 in. Bi-Plane Model
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Spad XIII
- Height:
- 9-1/10 in
- Length:
- 23-3/5 in
- Width:
- 29-9/10 in