This product requires certification to purchase.

2 in. Wireless Smartphone Manometer Kit

You last purchased this on
 
Automatic Airflow Balancing

2 in. Wireless Smartphone Manometer Kit

  • Fast #
  • Part #ASPMK1
  • Item #7010966
  • Manufacturer Part #SPM-K1
5 out of 5 Customer Rating
You last purchased this on
 
Automatic Airflow Balancing

2 in. Wireless Smartphone Manometer Kit

  • Fast #
  • Part #ASPMK1
  • Item #7010966
  • Manufacturer Part #SPM-K1
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Battery Type:
Lithium
CE Approved:
No
Color Finish Name:
Blue
Height:
6-1/2 in
Length:
2 in
NSF Certified:
No
Power Source:
Battery
Smart Home Enabled:
Yes
Temperature Range:
-40 to 185 Deg F
Volts:
3.6V
Weight:
1 lb
Width:
4 in