10000 psi Stainless Steel Heavy Duty Pressure Transducer
10000 psi Stainless Steel Heavy Duty Pressure Transducer
Product Details
Product Details
- Series PT 405 .5% Accuracy
- Explosion Proof
- Heavy Duty
- Output:: 4-20 mA (2 wire, loop-powered)
- Explosion Proof: Class I, Div. 1, Groups C & D
Specifications
- CE Approved:
- No
- FM Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 10000
- Smart Home Enabled:
- No
- UL Listed:
- No