This product requires certification to purchase.

80 psi Stainless Steel Spring Return Actuator

You last purchased this on
 
Automax

Supernova B Series 80 psi Stainless Steel Spring Return Actuator

  • Fast #
  • Part #AB150S10CS31
  • Item #7345943
5 out of 5 Customer Rating
You last purchased this on
 
Automax

Supernova B Series 80 psi Stainless Steel Spring Return Actuator

  • Fast #
  • Part #AB150S10CS31
  • Item #7345943
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 100° travel with limit stops in both direction of stroke
  • ISO mounting platform with star drive for standard valve attachment
  • NAMUR mounting for ancillary equipment
  • Aluminum alloy body, internally and externally hard anodized
  • End caps, oven-treated with ultra-thick epoxy coating
  • Fully field reversible for altering spring failure mode
  • Piston guide bearings with wide contact surfaces, increased efficiency and cycle life
  • Independent open and closed adjustment (standard across S050-S200) is indispensable where finite adjustment or limited rotation is required
  • Working temperatures to cover from -50°C to +150°C
  • Standard -20°C to +80°C
  • Requires Certification

Specifications

Actuator Type:
Pneumatic Spring Return
Collection:
Supernova B Series
Height:
6-17/20 in
Material:
Hard Anodized Aluminum, Bronze, Carbon Steel, Plastic, Rubber, Stainless Steel, Steel
Material Type:
Nitrile, Nylon
Pressure - Maximum:
80 psi
Torque (In-Lbs):
8734 in-lbs
UL Listed:
No
Valve Body Material:
Aluminum
Width:
25-1/5 in