This product requires certification to purchase.

1/4 in. Pneumatic Aluminum and Bronze Actuator

You last purchased this on
 
Automax

Supernova B Series 1/4 in. Pneumatic Aluminum and Bronze Actuator

  • Fast #
  • Part #AB175S10
  • Item #4434159
3.7 out of 5 Customer Rating
You last purchased this on
 
Automax

Supernova B Series 1/4 in. Pneumatic Aluminum and Bronze Actuator

  • Fast #
  • Part #AB175S10
  • Item #4434159
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Actuator Type:
Pneumatic
Collection:
Supernova B Series
Height:
8-21/100 in
Length:
21-17/50 in
Material:
Aluminum, Bronze
Pressure - Maximum:
150 psi
Torque (In-Lbs):
13076 in-lbs
UL Listed:
No
Valve Size:
1/4 in
Width:
7-91/100 in