14-15/16 in. 3.0 cu. ft. Wine Cooler
This product has been replaced by
Manufacturer Part #AWC152DBLSS
14-15/16 in. 3.0 cu. ft. Wine Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Easily monitor and change the temperature with the sleek touch control panel
- Slim 15-inch width for installation in more compact spaces
- Cooling is more uniform throughout due to the compressor being supplemented with powerful circulation fans to eliminate hot spots
- Five wood shelves with stainless steel trim roll out up to 95 percent for convenience
- A layer of Argon gas between double paned Low-E glass provide exceptional insulation to ensure your collection is preserved
- Dual zones allow you to store a variety of wines at optimum temperatures for storing or serving in either the upper zone range of 54 - 65 degrees F or the lower zone range of 40 - 54 degrees F
- Field reversible Door
- Can be built-in or freestanding providing a variety of options for placement
- A choice of white or blue LED lights provide plenty of illumination from above as well as both sides
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA-C22.2 No. 60335-1, CSA-60335-2-24
- Capacity:
- 3.0 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touch
- Depth:
- 25-3/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Energy Star Most Efficient:
- No
- Height:
- 34-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Watts:
- 120 W
- Weight:
- 99 lb
- Width:
- 14-15/16 in