This product requires certification to purchase.

15 in. 3.4 cf Undercounter Outdoor Refrigerator in Stainless Steel

You last purchased this on
 
Avallon

15 in. 3.4 cf Undercounter Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #AAFR152SSODLH
  • Item #9318213
  • Manufacturer Part #AFR152SSODLH
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Avallon

15 in. 3.4 cf Undercounter Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #AAFR152SSODLH
  • Item #9318213
  • Manufacturer Part #AFR152SSODLH
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3.3 cu ft capacity gives you ample refrigeration storage options
  • 304 stainless steel cabinet and door are designed to withstand the outdoor elements
  • Versatile design allows for built-in or freestanding installation
  • Easily monitor and change the temperature with the sleek touch control panel
  • Selectable blue, white or new, amber color interior LED lighting options
  • Includes four casters for mobility
  • Rest easy with the security of the True Key door lock
  • A wide thermostat range of 34-65 Deg F allows you to dial in the perfect temperature
  • Includes three sanded glass finish shelves and racks in the door that provide a myriad of storage options
  • Left Hand Hinge
  • Requires Certification
  • Lead Law Compliant


Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
23-5/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Energy Star Most Efficient:
No
Height:
34-1/8 in
Installation Type:
Built-in, Freestanding, Undercounter
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
3.35 cu ft
Refrigerator Type:
Outdoor, Compact
Smart Home Enabled:
No
Temperature Range:
34 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Weight:
76 lb
Width:
15 in