15 in. 3.4 cf Undercounter Outdoor Refrigerator in Stainless Steel
15 in. 3.4 cf Undercounter Outdoor Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3.3 cu ft capacity gives you ample refrigeration storage options
- 304 stainless steel cabinet and door are designed to withstand the outdoor elements
- Versatile design allows for built-in or freestanding installation
- Easily monitor and change the temperature with the sleek touch control panel
- Selectable blue, white or new, amber color interior LED lighting options
- Includes four casters for mobility
- Rest easy with the security of the True Key door lock
- A wide thermostat range of 34-65 Deg F allows you to dial in the perfect temperature
- Includes three sanded glass finish shelves and racks in the door that provide a myriad of storage options
- Right Hand Hinge
-
Lead Law Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 23-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Energy Star Most Efficient:
- No
- Height:
- 34-1/8 in
- Installation Type:
- Built-in, Freestanding, Undercounter
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 3.35 cu ft
- Refrigerator Type:
- Outdoor, Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Weight:
- 76 lb
- Width:
- 15 in