23-1/4 x 33-3/4 in. 26 lb. Rectangular Ice Maker
23-1/4 x 33-3/4 in. 26 lb. Rectangular Ice Maker
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Uniquely shaped, clear, gourmet ice cube melts slowly and is the perfect choice for a variety of drinks
- Produces up to 56 lbs. of gourmet ice in 24 hours
- Stores up to 26 lbs. of ice
- The gravity drain design allows for convenient installation to a nearby drain
- The door is finished in a high quality, 304 stainless steel
- Wash mode for easy maintenance
- 1/4 in. water inlet size
- Ice scoop included
- Left hand hinge
-
Lead Law Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 4
- CEC Compliant:
- For Sale in CA
- Capacity:
- 26 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Energy Star Most Efficient:
- No
- Height:
- 33-3/4 in
- Installation Type:
- Built-in, Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 12
- NSF Certified:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Shape:
- Half Cube
- UL Listed:
- UL 563
- Volts:
- 110/120V
- Width:
- 14-15/16 in