This product requires certification to purchase.

24 in. 5.7 cf Undercounter Beverage Cooler in Stainless Steel

You last purchased this on
 
Avallon

24 in. 5.7 cf Undercounter Beverage Cooler in Stainless Steel

Brand image
You last purchased this on
 
Avallon

24 in. 5.7 cf Undercounter Beverage Cooler in Stainless Steel

  • Fast #
  • Part #AABR242SGLH
  • Item #9318215
  • Manufacturer Part #ABR242SGLH
5 out of 5 Customer Rating
24 in. Undercounter Beverage Cooler

X Points
$1,449.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 140-can (12 oz.) capacity gives plenty of room to store your collection of beverages
  • Standard 24-inch width for typical undercounter installations
  • Versatile design allows for built-in or freestanding installation
  • Easily monitor and change the temperature with the sleek touch control panel
  • Selectable blue, white or new, amber color interior LED lighting options
  • Low-E, argon filled gas, double paned glass, provides exceptional insulation and protection to ensure your collection is preserved
  • Rest easy with the security of the True Key door lock
  • Ultra cold thermostat reaching as low as 34 degrees ensures your drinks stay cold for serving
  • Adjustable glass shelves allow you to customize the interior to your beverage collection
  • Left Hand Hinge
  • Requires Certification

Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
CSA Certified:
CSA-C22.2 No. 60335-1, CSA-60335-2-24
Capacity:
5.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
23-7/16 in
ETL Listed:
Yes
Energy Star Compliant:
No
Energy Star Most Efficient:
No
Height:
34-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Refrigerator Type:
Beverage Centers, Beverage Cooler
Smart Home Enabled:
No
Temperature Range:
34 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Watts:
120 W
Weight:
112 lb
Width:
23-13/16 in



Customers Also Bought
1–6 of 18 items
Part #KKUBR214KSB
Item #9335685
3.6 out of 5 Customer Rating
Requires Certification
Part #ECBR1502SG
Item #7690887
3.2 out of 5 Customer Rating
Requires Certification
Part #EBWC121SSLT
Item #8155308
3.7 out of 5 Customer Rating
Requires Certification
Part #AABR242SGRH
Item #9318227
5 out of 5 Customer Rating
Requires Certification
Part #AAWC152DZLH
Item #9318228
4 out of 5 Customer Rating
Requires Certification
Part #EBWC91SS
Item #7858452
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AABR242PRSRH
Item #9904285
4.4 out of 5 Customer Rating
Requires Certification
Part #AABR242SGRH
Item #9318227
5 out of 5 Customer Rating
Requires Certification
Part #AAWBC242GGFD
Item #9318226
4.8 out of 5 Customer Rating
Requires Certification
Part #AAWC243TDZLHA
Item #9888530
5 out of 5 Customer Rating
Requires Certification
Part #AAWC243TSZLH
Item #9630398
5 out of 5 Customer Rating
Requires Certification
Part #AAWC243TSZRH
Item #9630400
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing