24 in. Built-in Dual Zone Right Hand Wine Cooler
24 in. Built-in Dual Zone Right Hand Wine Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Capacity of up to 45 standard, bordeaux sized wine bottles
- Standard 24-inch width for typical undercounter installations
- Versatile design allows for built-in or freestanding installation
- Easily monitor and change the temperature with the sleek touch control panel
- Selectable blue, white or new, amber color interior LED lighting options
- Low-E, argon filled gas, double paned glass, provides exceptional insulation and protection to ensure your collection is preserved
- Rest easy with the security of the True Key door lock
- A temperature range of 40 - 65 degrees F accommodates a wide variety of wines
- Five roll-out wood shelves with stainless steel trim
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA-C22.2 No. 60335-1, CSA-60335-2-24
- Capacity:
- 5.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 23-7/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- No
- Height:
- 34-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Watts:
- 120 W
- Weight:
- 125 lb
- Width:
- 23-13/16 in