This product requires certification to purchase.

24 in. Built-in French Door Wine Cooler

You last purchased this on
 
Avallon

24 in. Built-in French Door Wine Cooler

  • Fast #
  • Part #AAWC242FD
  • Item #9318224
  • Manufacturer Part #AWC242FD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Avallon

24 in. Built-in French Door Wine Cooler

  • Fast #
  • Part #AAWC242FD
  • Item #9318224
  • Manufacturer Part #AWC242FD
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Capacity of up to 42 standard, bordeaux sized wine bottles
  • Standard 24-inch width for typical undercounter installations
  • Versatile design allows for built-in or freestanding installation
  • Easily monitor and change the temperature with the sleek touch control panel
  • Selectable blue, white or new, amber color interior LED lighting options
  • Low-E, argon filled gas, double paned glass, provides exceptional insulation and protection to ensure your collection is preserved
  • Rest easy with the security of the True Key door lock
  • A temperature range of 40 - 65 degrees F accommodates a wide variety of wines
  • Twelve roll-out wood shelves with stainless steel trim
  • French door design
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
CSA Certified:
CSA-C22.2 No. 60335-1, CSA-60335-2-24
Capacity:
5.2 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
23-7/16 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Energy Star Most Efficient:
No
Height:
34-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
40 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Watts:
130 W
Weight:
141 lb
Width:
23-13/16 in