This product requires certification to purchase.

24 in. Built-in Single Zone Right Hand Wine Cooler

You last purchased this on
 
Avallon

24 in. Built-in Single Zone Right Hand Wine Cooler

  • Fast #
  • Part #AAWC242SZRH
  • Item #9318211
  • Manufacturer Part #AWC242SZRH
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Avallon

24 in. Built-in Single Zone Right Hand Wine Cooler

  • Fast #
  • Part #AAWC242SZRH
  • Item #9318211
  • Manufacturer Part #AWC242SZRH
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easily monitor and change the temperature with the sleek touch control panel
  • Capacity of up to 54 standard sized bottles
  • Forced-fan interior cooling helps eliminate hot spots and provide even temperatures
  • Six wood shelves with stainless steel trim roll out up to 95 percent for convenience
  • Rest easy with the security of the True Key Lock
  • A layer of Argon gas between double paned Low-E glass provide exceptional insulation to ensure your collection is preserved
  • A temperature range of 40 - 65 degrees F accommodates a wide variety of wines
  • Right Hand Hinge
  • Can be built-in or freestanding providing a variety of options for placement
  • A choice of white or blue LED lights provide plenty of illumination from above as well as both sides
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA-C22.2 No. 60335-1, CSA-60335-2-24
Capacity:
5.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
23-7/16 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Energy Star Most Efficient:
No
Height:
34-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
40 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Watts:
120 W
Weight:
123 lb
Width:
23-13/16 in