This product requires certification to purchase.

3.4 cu. ft. Undercounter Refrigerator in Stainless Steel

Avallon

3.4 cu. ft. Undercounter Refrigerator in Stainless Steel

  • Fast #
  • Part #AAFR152SSRH
  • Item #9318222
3.4 out of 5 Customer Rating
Brand image
Avallon

3.4 cu. ft. Undercounter Refrigerator in Stainless Steel

  • Fast #
  • Part #AAFR152SSRH
  • Item #9318222
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 3.3 cu ft capacity gives you ample refrigeration storage options
  • Slim 15-inch width is ideal for compact installations.
  • Versatile design allows for built-in or freestanding installation
  • Easily monitor and change the temperature with the sleek touch control panel
  • Selectable blue, white or new, amber color interior LED lighting options
  • Rest easy with the security of the True Key door lock
  • A wide thermostat range of 34-65 Deg F allows you to dial in the perfect temperature
  • Includes three sanded glass finish shelves and racks in the door that provide a myriad of storage options
  • Right Hand Hinge
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
Capacity:
3.35 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch Screen
Depth:
23-5/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Energy Star Most Efficient:
No
Handle Type:
Towel Bar
Height:
34-1/8 in
Installation Type:
Built-in, Freestanding, Undercounter
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Temperature:
65
Minimum Temperature:
34
Number of Shelves:
3
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
3.35 cu ft
Refrigerator Type:
Freezerless Refrigerators
Smart Home Enabled:
No
Temperature Range:
34 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
Weight:
72 lb
Width:
15 in