33-3/4 in. 26 lb Gourmet Ice Maker with Drain Pump and Panel Ready Door - Right Hinged
33-3/4 in. 26 lb Gourmet Ice Maker with Drain Pump and Panel Ready Door - Right Hinged
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Total daily ice production capacity: 56 lbs. (50/70)
- Clear, gourmet-style ice cubes, perfect for a variety of beverages
- 26 lb. bin storage capacity
- Wash mode for easy maintenance
- Ice scoop included
- Factory-installed drain pump
- Accepts 3/4" custom overlay panel to integrate into existing cabinetry (not included)
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 4
- Capacity:
- 26 lb
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 22-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Energy Star Most Efficient:
- No
- Height:
- 33-3/4 in
- Installation Type:
- Undercounter
- Material:
- Metal
- NSF:
- NSF 12
- NSF Certified:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- UL Listed:
- UL 563
- Volts:
- 120V
- Width:
- 14-15/16 in