This product requires certification to purchase.

24 in. 149 Can Built-In Panel Ready Beverage Refrigerator

You last purchased this on
 
Avallon

24 in. 149 Can Built-In Panel Ready Beverage Refrigerator

  • Fast #
  • Part #AABR242PRGRH
  • Item #9904295
  • Manufacturer Part #ABR242PRGRH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Avallon

24 in. 149 Can Built-In Panel Ready Beverage Refrigerator

  • Fast #
  • Part #AABR242PRGRH
  • Item #9904295
  • Manufacturer Part #ABR242PRGRH
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accepts 3/4" custom overlay panel to integrate into existing cabinetry (not included)
  • Easily monitor and change the temperature with the sleek touch control panel
  • 149-can (12 oz.) capacity gives plenty of room to store your collection of beverages
  • Standard 24-inch width for typical undercounter installations
  • Adjustable glass shelves allow you to customize the interior to your beverage collection
  • Rest easy with the security of the keyed door lock
  • Low-E, argon filled gas, double paned glass, provides exceptional insulation and protection to ensure your collection is preserved
  • Ultra cold thermostat reaching as low as 34 degrees ensures your drinks stay cold for serving
  • Versatile design allows for built-in or freestanding installation
  • Selectable blue, white or new, amber color interior LED lighting options
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
CSA Certified:
CSA-C22.2 No. 60335-1, CSA-C22.2 No. 60335-2-24
Capacity:
5.65 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Digital
Depth:
23-5/8 in
ETL Listed:
Yes
Energy Star Compliant:
No
Energy Star Most Efficient:
No
Height:
34-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
Material:
Metal
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
Beverage Centers
Smart Home Enabled:
No
Temperature Range:
34 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
120V
Watts:
120 W
Weight:
110 lb
Width:
23-13/16 in