Drain Pump for AIMG151 Ice Maker Models
Drain Pump for AIMG151 Ice Maker Models
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed to remove excess water that condenses after ice melts inside the ice maker
- For use with Avallon AIMG151 model ice makers
- Overflow prevention
Documents
Specifications
- Brand Model Compatibility:
- AIMG151 Series
- Capacity:
- 3 oz
- Depth:
- 4-31/100 in
- Height:
- 7-3/50 in
- NSF Certified:
- No
- Product Type:
- Ice Maker Pump Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Watts:
- 1 W
- Width:
- 8-11/25 in