17-3/4 in. Built-In Full Console Dishwasher in Stainless Steel
17-3/4 in. Built-In Full Console Dishwasher in Stainless Steel
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 32-1/2 in
- NSF Certified:
- No
- Number of Settings:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 17-3/4 in