2-1/2 in. x 60 yd. Foil Tape
Fasson® 2-1/2 in. x 60 yd. Foil Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High tensile strength aluminum foil facestock
- Specially formulated high tack, antimicrobial acrylic adhesive
- Red lettered/code recognized
- PSA complies with south coast air quality management district's (SCAQMD) rule 1168
- UL 181A P and 181B FX recognition under file no ALKW.MH14352
- Tested in accordance with UL 723
Documents
Specifications
- Application:
- Construction, HVAC
- Collection:
- Fasson®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 60 yd
- Material:
- Aluminum Foil, Plastic
- Product Type:
- Aluminum Foil Tape
- Size:
- 2-1/2 in x 60 yd
- Thickness:
- 7.6 mil
- UL Listed:
- Yes
- Width:
- 2-1/2 in