This product requires certification to purchase.

You last purchased this on
 
Axiom Industries

  • Fast #
  • Part #AMF200
  • Item #1893274
  • Manufacturer Part #MF200
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Axiom Industries

  • Fast #
  • Part #AMF200
  • Item #1893274
  • Manufacturer Part #MF200
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diaphragm pump can run dry without damage
  • No direct connection to potable water supply eliminates need for backflow prevention
  • Fluid stored in the reservoir can be pre-treated
  • Diverter valve allows easy purging of air on initial start-up, and manual agitation of solution
  • Prevents major floods
  • Fluid drained for service can be easily put back into the system
  • Fluid level switch shuts the pump off if the storage tank level gets too low
  • Auxiliary dry contact included for remote low pressure alarm
  • Requires Certification

Specifications

Capacity:
6 gal
Color Finish Category:
Greys
Color Finish Name:
Galvanized Steel
Height:
37-3/4 in
Length:
37-1/2 in
Volts:
115V
Width:
12 in