This product requires certification to purchase.

3/4 in. Plastic Condensate Neutralizer

You last purchased this on
 
Axiom Industries

NeutraPal™ 3/4 in. Plastic Condensate Neutralizer

Brand image
You last purchased this on
 
Axiom Industries

NeutraPal™ 3/4 in. Plastic Condensate Neutralizer

  • Fast #
  • Part #ANC1W
  • Item #7958538
  • Manufacturer Part #NC-1W
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall Hung Vertical installation design that neutralizes acidic condensate produced from high efficiency fuel burning appliances
  • Ideal for Residential and light commercial appliances ( up to 400,000 BTU/h).
  • Reversible wall-mounted bracket.
  • Manual reset float indicates unit in bypass made and requires maintenance
  • Integral bypass prevents condensate backflow into appliance.
  • Clear canister for easy visual inspection of media
  • Twist off capsule allows quick media replacement.
  • Made with all corrosion resistant materials
  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
No
Collection:
NeutraPal™
Depth:
4-7/8 in
EPA Compliant:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Flow Rate:
1.6 gph
Height:
9-1/2 in
Material:
Plastic
NSF Certified:
No
Origin:
Global
Product Type:
Accessory
UL Listed:
No
Weight:
3.7 lb
Width:
5-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com