4 gph Neutralpal Flow
NeutraPal™ 4 gph Neutralpal Flow
Frequently Purchased Together
Product Details
Product Details
- Prevents acidic condensate from corroding drains and sewer systems
- Neutralized condensate is more environmentally friendly
- Fast and easy installation
- Helps maintain a neutral environment for bacteria in septic systems
- Low profile design for appliances with a near floor condensate drain
- All corrosion resistant materials
- Suitable for use on all types of natural gas and propane appliances
- Includes initial charge of neutralizing agent
- Can be mounted in horizontal or vertical position
Specifications
- Collection:
- NeutraPal™
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 4 gph
- Length:
- 24-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Accessory
- Weight:
- 7.7 lb