11 in. 4.5 gal Digital Feeder
PressurePAL 11 in. 4.5 gal Digital Feeder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4.5 USG (17 Liter) reservoir tank for storage and mixing of appropriate fluid for closed loop systems
- User friendly digital display screen.
- 0-45 psig pressure setpoint with adjustable dead band.
- Fluid level switch shuts the pump off if the storage tank level gets low.
- Tilted 5" easy fill access on front of tank.
- Prevents major floods.
- Provides leak detection
- Plugs in to a standard 120V plug
- UL Listed power supply
Specifications
- Capacity:
- 4.5 gal
- Collection:
- PressurePAL
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 11 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1 gpm
- Height:
- 18-1/4 in
- Length:
- 9-1/2 in
- Pressure - Maximum:
- 45 psi
- Product Type:
- Feeder
- UL Listed:
- Yes
- Volts:
- 120V