1/2 x 3/4 in. NPT Thermostatic Valve
1/2 x 3/4 in. NPT Thermostatic Valve
Frequently Purchased Together
Product Details
Product Details
- 3/4" NPT
- Horizontal installation
- Sound-decoupled installation
- Minimum mounting depth: 3.42"
- Maximum mounting depth: 4.80"
Specifications
- Application:
- Residential
- Depth:
- 5-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Height:
- 3-1/4 in
- Length:
- 19-13/16 in
- Material:
- Brass
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Thermostatic Valve