11-81/100 in. Rectangular Shower Shelf in Polished Chrome
11-81/100 in. Rectangular Shower Shelf in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Suitable for installation inside shower compartment
- Wall-mounted
- For rail mounting, requires 2x 42870XXX (for asymmetric installation, only one set is
- Mounting possible with toilet paper roll holder #42836000 (adaptor #42870000
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-81/100 in
- Material:
- Glass, Metal
- Number of Shelves:
- 1
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Width:
- 4-3/8 in