This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Chrome

You last purchased this on
 
AXOR

Citterio E Single Handle Wall Mount Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #AX36114001
  • Item #7112491
  • Manufacturer Part #36114001
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

Citterio E Single Handle Wall Mount Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #AX36114001
  • Item #7112491
  • Manufacturer Part #36114001
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • WALL MOUNT CONFIGURATION: Must be installed on the wall using 13622181 rough (sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All and AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Collection:
Citterio E
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Depth:
9-67/500 in
Drain Included:
No
Faucet Height:
3-11/100 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
4-3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-5/8 in
Spout Reach:
8-3/4 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
WaterSense Labeled:
Yes