Trio/Quattro Diverter Trim for up to 3 Distinct Functions in Chrome
Ecostat Trio/Quattro Diverter Trim for up to 3 Distinct Functions in Chrome
Frequently Purchased Together
Product Details
Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
- EASY CONTROL: Single handle diverts water from the first outlet to the second outlet (showerhead, tub spout, handshower, etc)
- QUIET OPERATION: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during the use of your shower trim
- SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
- BUILT TO LAST: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
- STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
- SERVICE ACCESSIBILITY: The trim plate can be easily removed to access the service stops without going behind the wall
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- Collection:
- Ecostat
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Plastic
- WaterSense Labeled:
- No
- Width:
- 6-1/8 in