This product requires certification to purchase.

Bidet Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
AXOR

Logis Bidet Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #H71200001
  • Item #5172766
  • Manufacturer Part #71200001
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

Logis Bidet Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #H71200001
  • Item #5172766
  • Manufacturer Part #71200001
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pivoting aerator
  • Ceramic cartridge
  • Includes pop-up assembly
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bidet Type:
Horizontal
CARB OTC LEED Compliant:
No
Collection:
Logis
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
3-7/8 in
Spout Reach:
4-5/8 in
Trim Only:
No
WaterSense Labeled:
No