80 in. Hand Shower Hose in Polished Chrome
Montreux 80 in. Hand Shower Hose in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Metal shower hose
- No-kink hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Montreux
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- AXOR
- Height:
- 1/2 in
- Hose Length:
- 80 in
- IAPMO Listed:
- No
- Length:
- 80 in
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No