California Energy Commission Registered 2.2 Gallons Per Minute MONTREUX WALL Mount Tub Filler
Montreux California Energy Commission Registered 2.2 Gallons Per Minute MONTREUX WALL Mount Tub Filler
Product Details
Product Details
- Flow: 5.3 gpm
- 90° ceramic valves
- Diverter for hand shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Montreux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Flow Rate:
- 5.3 gpm
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov