This product requires certification to purchase.

Shower Rail in Polished Chrome

You last purchased this on
 
AXOR

Montreux Shower Rail in Polished Chrome

  • Fast #
  • Part #AX27982001
  • Item #3002858
  • Manufacturer Part #27982001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

Montreux Shower Rail in Polished Chrome

  • Fast #
  • Part #AX27982001
  • Item #3002858
  • Manufacturer Part #27982001
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 111
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Locking hand shower holder
  • Includes 63" hose
  • Limited consumer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Montreux
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/4 in
Height:
36 in
Length:
4-1/2 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
2 in