This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

AXOR

Montreux Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #AX16581831
  • Item #7406418
  • Manufacturer Part #16581831
3.7 out of 5 Customer Rating
Brand image
AXOR

Montreux Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #AX16581831
  • Item #7406418
  • Manufacturer Part #16581831
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Swivel range 110/150 degrees for robust sink access
  • Laminar and needle spray
  • Toggle spray diverter between two spray modes
  • Low-flow compliant - 1.75 GPM
  • MagFit magnetic sprayhead docking ensures quiet, easy and secure fit
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.4
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.4
Collection:
Montreux
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
3/8 in
Faucet Height:
15-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-1/8 in
Spout Reach:
8-3/8 in
Spout Swivel:
150°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No