Single Handle Pull Down Kitchen Faucet in Steel Optic
Montreux Single Handle Pull Down Kitchen Faucet in Steel Optic
Frequently Purchased Together
Product Details
Product Details
- Swivel range 360 degrees for robust sink and prep space access
- Laminar and needle spray
- Toggle spray diverter between two spray modes
- Low-flow compliant - 1.75 GPM
- Ceramic cartridge for extended product life
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Montreux
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optic
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 24-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 10-5/8 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- UL Listed:
- No