This product requires certification to purchase.

7-7/8 in. Leather in Grey

You last purchased this on
 
AXOR

MyEdition 7-7/8 in. Leather in Grey

  • Fast #
  • Part #AX47916000
  • Item #7967196
  • Manufacturer Part #47916000
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

MyEdition 7-7/8 in. Leather in Grey

  • Fast #
  • Part #AX47916000
  • Item #7967196
  • Manufacturer Part #47916000
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Length 7.87"
  • Leather
  • Requires Certification

Documents


Specifications

Collection:
MyEdition
Color Finish Category:
Neutrals
Color Finish Name:
Grey
Faucet Part Type:
Plate
Height:
3-1/4 in
Length:
7-7/8 in
Material:
Leather
Width:
7-9/10 in